Beli tower light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- FURD Trailer Light Toweratribut:
- Lamp (pcs): 4
- FIRMAN Light Toweratribut:
- Engine Oil Capacity (L): 1.65
- DV LED Tower LightDeskripsi:Warning Light. Anti Shatter Cap.atribut:
- Lamp: LED
- Voltage Rate (VAC): 220
- Cap Size (mm): 70
- EVERYDAY Light TowerDeskripsi:Light Tower ZM-22 adalah mesin yang digunakan sebagai alat bantu penerangan, dilengkapi generator Honda EL6500CX sebagai penyuplai listrik dengan rated power 5 kW. Biasa digunakan di pertambangan, konstruksi gedung, pembuatan jalan, dan lain lain. Operator hanya perlu memasang kaki kaki pada ZM-22 lalu menghidupkan generator. ZM-22 menggunakan bahan bakar, cocok untuk digunakan di tempat yang tidak tersedia listrik.atribut:
- Anti-Wind Capacity: < 6
- Slope (°): 10
- TSUZUMI Generator Tower Lightatribut:
- Voltage (V): 220
- WERMA Tower Light AssemblyDeskripsi:Easy to mount, these tower lights can be used to indicate the status of a machine or process.atribut:
- Lens Design: Cylinder
- Sounder Included: No
- TIGON Telescopic Mobile Light Toweratribut:
- Voltage (V): 220
- Standard: ISO9001:2015
- Frequency (Hz): 50
- Power: Air cooled, 4-Stroke, Diesel engine
- Rated Power (kW): 5
- Elevating Height (cm): 470
- Elevating Model: Manual
- Headlight: Metal Halide Lamp
- Lame Frame Extension (mm): 1700-4800
- Lifting method: Hand Lift
- Lighthouse Operation: Three section lift bar
- Tilt: <10
- Wind Resistance (°): <6
- Qlight Tower Light ST SeriesDeskripsi:Ø45mm Bulb Steady/Flashing Tower Lightsatribut:
- Material: Lens-AS Housing-ABS
- Volume (dB): 90
- Potection Rating: IP44
- Aipower Light Toweratribut:
- Accesories: Lamp Holder, Rubber Wheel, Trolley, Pole/Tiang
- TIGON Mobile Light TowerDeskripsi:Wind Resistance:atribut:
- Type: Brush, Single-Phase, AVR
- Frequency (Hz): 60
- Rated Current (A): 50–200
- Luminous Flux (Lm): 80000
- Air Tank Capacity (L): 18
- Electrode Diameter (mm): 1.6–5.0
- Max. Height of Mast (mm): 4500
- Maximum AC Output (kW/kVA): 5.0/5.5
- Maximum PSI: 115
- No. Load Voltage (V): 60 – 80
- PSI@40 (CFM): 5.2
- PSI@90 (CFM): 4.2
- Power Lamp (W): 100 x 4
- Rated AC Voltage Compressor (V): 220
- Rated AC Voltage Generator (V): 120/240
- Rise Time (s): 30
- Type of Lights: LED
- Welding Current (%): 50
- Working Frequency (Hz): 60
- DAYTON Tower Light AssemblyDeskripsi:These preassembled, easy-to-mount tower lights can be used to indicate the status of a machine or process.atribut:
- UNSPSC: 39112001
- Cord Length (inch): 20
- Diameter (mm): 56
- Flashes per Minute: 80
- Housing Material: ABS
- Lamp Life (hour): 30000
- Lens Design: Cylinder
- Lens Material: Polycarbonate
- Light Modes: Flashing; Steady
- Lighting Technology: LED
- NEMA Rating: IP65
- Operating Temperature (°C): -15 to 40
- Sounder Included: No
- Standards: UL, CSA
- PATLITE LED Light Bar Aluminumatribut:
- LED Color: Daylight
- PATLITE Tower Light AssemblyDeskripsi:Three-tier tower light assemblies consist of three stacked light modules and a mounting base pre-assembled and ready for installation with minimal modification.
- DV Buzzer InbowDeskripsi:Buzzer & Sirene. High Quality Material.atribut:
- Diameter (mm): 80x80
- Color: Green
- Type: Bel Tet
- Model : Buzzer Inbow
Daftar Harga tower light Terbaru October 2026
| Autonics Tower Lights LED Type PTE Series | Rp559.900 |
| FURD Trailer Light Tower | Rp69.999.900 |
| Autonics Menics Tower Lamps | Rp189.900 |
| FIRMAN Light Tower | Rp52.999.900 |
| DV LED Tower Light | Rp209.900 |
| EVERYDAY Light Tower | Rp71.999.900 |
| TSUZUMI Generator Tower Light | Rp47.999.900 |
| WERMA Tower Light Assembly | Rp4.199.900 |
| HANYOUNG NUX Sign Tower | Rp269.900 |
| TIGON Telescopic Mobile Light Tower | Rp34.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)